155P - 2" Set/Screw STRT Conn

Eaton

  • $47.01 (Each)
  • $47.01 (Each)

  • $94.03 (Per 2)

  • $4,701.46 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
155P
Manufacturer
Eaton
Manufacturer's Part Number
155P
Description
2" Set/Screw STRT Conn
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564101556 / 00784564101556
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.01 (Each)
Carton
$94.03 (Per 2)
Resources
Tech Bulletins
 
 
155P - Tech Bulletin
Brochures
 
 
155P - Brochure
Attachments
 
 
155P - Specification Sheet
Images
 
 
155P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2 RGD SS Conn
extra long description
MIDWEST 155P 2 RGD SS CONN
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Description
2" SET/SCREW STRT CONN
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type connector, Rigid/IMC, Straight, Non-insulated, Malleable iron, 2"
Additional Information
dimensions
2.4400 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Manufacturers Part Number
155P
Brand
Eaton
GTIN
00784564101556
UPC
784564101556
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Packaging
Weight per each
1.03
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat