1657 - 3" STL Insltd Emt STRT CMP Conn

Eaton

  • $55.75 (Each)
  • $55.75 (Each)

  • $223.01 (Per 4)

  • $5,575.16 (Per 100)
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
1657
Manufacturer
Eaton
Manufacturer's Part Number
1657
Description
3" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 3"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564116574 / 00784564116574
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.75 (Each)
Carton
$55.75 (Each)
Standard Packaging
$223.01 (Per 4)
Resources
Images
 
 
1657 - Small Image
 
1657 - Large Image
Attachments
 
 
1657 - Specification Sheet
Tech Bulletins
 
 
1657 - Tech Bulletin
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
Zinc Plated
Dimensions and Weight
Size
3 in
Descriptions
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Product Type
3 Emt CMP Conn Insulated
Description
3" STL INSLTD EMT STRT CMP CONN
extra long description
MIDWEST 1657 3 EMT CMP CONN INSULAT
Long Description
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 3"
Additional Information
dimensions
5.8000 IN X 4.3000 IN X 6.3000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1657
GTIN
00784564116574
UPC
784564116574
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Packaging
Weight per each
1.95
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1657.
Jump To:

Cross Referenced

These items are similar to 1657 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCI-300 AFC Cable Systems 00077680148162
7300ST Appleton Electric 00687855874705
257I Bridgeport Fittings 00781747102577
1657 Eaton Crouse-Hinds 00784564116574
CCN-300I Garvin Industries n/a
82330B Halex 00051411823306
7300ST O-Z Gedney 00687855874705
2962 Raco 00050169029626
TC718 Thomas & Betts n/a
TC718A Thomas & Betts 00785991025354
658Si Topaz 00751338169029

* All prices subject to change.

Begin Live Chat