17 - 2-1/2 Malleable Locknut

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
17
Description
2-1/2 Malleable Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Malleable Iron, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564100177 / 00784564100177
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
17 - Specification Sheet
Tech Bulletins
 
 
17 - Tech Bulletin
Images
 
 
17 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Malleable iron, 2-1/2"
Product Type
2 1/2 Ul Locknut
extra long description
MIDWEST 17 2 1/2 UL LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
2-1/2 MALLEABLE LOCKNUT
Additional Information
dimensions
3.9600 IN X 1.3500 IN X 1.2400 IN
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00784564100177
UPC
784564100177
Taxonomies, Classifications, and Categories
Type
Conduit Locknut
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0
Carton
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat