1712 - 1-1/2" FMC Ins SQZ Flex Conn

Eaton

  • $18.36 (Each)
  • $18.36 (Each)

  • $91.82 (Per 5)

  • $1,836.30 (Per 100)
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
1712
Manufacturer
Eaton
Manufacturer's Part Number
1712
Description
1-1/2" FMC Ins SQZ Flex Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117120 / 00784564117120
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.36 (Each)
Carton
$18.36 (Each)
Standard Packaging
$91.82 (Per 5)
Resources
Tech Bulletins
 
 
1712 - Tech Bulletin
Images
 
 
1712 - Large Image
 
1712 - Small Image
Attachments
 
 
1712 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 FMC SQZ Conn Insulated
Description
1-1/2" FMC INS SQZ FLEX CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1712 1 1/2 FMC SQZ CONN INS
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 1-1/2"
Special Features
Cable Opening Size 1-7/8 In, Weight 77 Lb per 100
Additional Information
dimensions
2.5630 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1712
GTIN
00784564117120
UPC
784564117120
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze type connector
Packaging
Weight per each
0.78
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1712.
Jump To:

Cross Referenced

These items are similar to 1712 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7485I Appleton Electric 00781381404167
414-I Bridgeport Fittings 00781747104144
1712 Eaton Crouse-Hinds 00784564117120
24-150T O-Z Gedney 00783126712483
3306 Raco 00050169033067
XC-905 Thomas & Betts Conduit n/a
258I Thomas & Betts n/a
3119 Thomas & Betts 00786210031194
XC875 Thomas & Betts 00785991910018
XC905 Thomas & Betts 00785991448528
AFCI150 AFC Cable Systems 00077680285324
155Mi Topaz 00751338111417

* All prices subject to change.

Begin Live Chat