1714 - 2-1/2" FMC Ins SQZ Flex Conn

Eaton

  • $54.61 (Each)
  • $54.61 (Each)

  • $109.21 (Per 2)

  • $5,460.72 (Per 100)
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
1714
Manufacturer
Eaton
Manufacturer's Part Number
1714
Description
2-1/2" FMC Ins SQZ Flex Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117144 / 00784564117144
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.61 (Each)
Carton
$54.61 (Each)
Standard Packaging
$109.21 (Per 2)
Resources
Images
 
 
1714 - Small Image
 
1714 - Large Image
Attachments
 
 
1714 - Specification Sheet
Tech Bulletins
 
 
1714 - Tech Bulletin
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2-1/2 in
Descriptions
Product Type
2 1/2 FMC SQZ Conn Insulated
Description
2-1/2" FMC INS SQZ FLEX CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1714 2 1/2 FMC SQZ CONN INS
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 2-1/2"
Special Features
Cable Opening Size 2-7/8 In, Weight 160 Lb per 100
Additional Information
dimensions
3.0000 IN X 3.3130 IN X 3.3130 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1714
GTIN
00784564117144
UPC
784564117144
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze type connector
Packaging
Weight per each
1.6
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1714.
Jump To:

Cross Referenced

These items are similar to 1714 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFCI250 AFC Cable Systems 00077680285348
7487I Appleton Electric 00781381404181
417-I Bridgeport Fittings 00781747104175
1714 Eaton Crouse-Hinds 00784564117144
SQZ-250I Garvin Industries 00785592004642
24-250T O-Z Gedney 00783126712582
KC250T O-Z Gedney n/a
3310 Raco 00050169033104
249I Thomas & Betts n/a
3121 Thomas & Betts 00786210031217
XC877 Thomas & Betts 00785991910032
XC907 Thomas & Betts 00785991448542
XC-907 Thomas & Betts Conduit n/a
157Mi Topaz 00751338111615

* All prices subject to change.

Begin Live Chat