1715 - 3" FMC Ins SQZ Flex Conn

Eaton

  • $71.85 (Each)
  • $71.85 (Each)

  • $7,184.80 (Per 100)
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
1715
Manufacturer
Eaton
Manufacturer's Part Number
1715
Description
3" FMC Ins SQZ Flex Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117151 / 00784564117151
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.85 (Each)
Carton
$71.85 (Each)
Resources
Images
 
 
1715 - Small Image
 
1715 - Large Image
Attachments
 
 
1715 - Specification Sheet
Tech Bulletins
 
 
1715 - Tech Bulletin
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3 FMC SQZ Conn Insulated
Description
3" FMC INS SQZ FLEX CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1715 3 FMC SQZ CONN INSULAT
Special Features
Cable Opening Size 3-9/16 In, Weight 221 Lb per 100
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 3"
Additional Information
dimensions
3.2500 IN X 3.8750 IN X 3.8750 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1715
GTIN
00784564117151
UPC
784564117151
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze type connector
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1715.
Jump To:

Cross Referenced

These items are similar to 1715 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7488I Appleton Electric 00781381404198
418-I Bridgeport Fittings 00781747104182
1715 Eaton Crouse-Hinds 00784564117151
24-300T O-Z Gedney 00783126712650
3312 Raco 00050169033128
XC-908 Thomas & Betts Conduit n/a
277I Thomas & Betts n/a
3122 Thomas & Betts 00786210031224
XC878 Thomas & Betts 00785991910049
XC908 Thomas & Betts 00785991448559
AFCI300 AFC Cable Systems 00077680285355
SQZ-300I Garvin Industries 00785592004666
158Mi Topaz 00751338111714

* All prices subject to change.

Begin Live Chat