1722 - 4" FMC Ins SQZ Flex Conn

Eaton

  • $295.02 (Each)
  • $295.02 (Each)

  • $29,501.86 (Per 100)
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
1722
Manufacturer
Eaton
Manufacturer's Part Number
1722
Description
4" FMC Ins SQZ Flex Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117229 / 00784564117229
Weight per unit
6.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$295.02 (Each)
Carton
$295.02 (Each)
Resources
Tech Bulletins
 
 
1722 - Tech Bulletin
Images
 
 
1722 - Large Image
 
1722 - Small Image
Attachments
 
 
1722 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
4 in
Descriptions
Product Type
4 FMC SQZ Conn Insulated
Description
4" FMC INS SQZ FLEX CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1722 4 FMC SQZ CONN INSULAT
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 4"
Special Features
Cable Opening Size 4-19/32 In, Weight 610 Lb per 100
Additional Information
dimensions
5.7000 IN X 5.7000 IN X 7.7000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1722
GTIN
00784564117229
UPC
784564117229
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze type connector
Packaging
Weight per each
6.1999
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1722.
Jump To:

Cross Referenced

These items are similar to 1722 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFCI400 AFC Cable Systems 00077680285379
7490I Appleton Electric 00781381404228
L4210A Arlington 00018997421005
420I Bridgeport Fittings 00781747104205
1722 Eaton Crouse-Hinds 00784564117229
SQZ-400I Garvin Industries 00785592004727
KC400T O-Z Gedney 00783126314762
3316 Raco 00050169033166
C61T Sepco n/a
MSC400-IC Steel Components, Inc. n/a
281ITB Thomas & Betts n/a
XC8710 Thomas & Betts 00785991909999
160Mi Topaz 00751338111912

* All prices subject to change.

Begin Live Chat