199 - 4" Rigid 3PC Coupling

Eaton

  • $324.08 (Each)
  • $324.08 (Each)

  • $32,408.24 (Per 100)
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
199
Manufacturer
Eaton
Manufacturer's Part Number
199
Description
4" Rigid 3PC Coupling
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564101990 / 00784564101990
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.08 (Each)
Carton
$324.08 (Each)
Resources
Attachments
 
 
199 - Specification Sheet
Images
 
 
199 - Large Image
Tech Bulletins
 
 
199 - Tech Bulletin
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
4 3PC Conduit Coupling
Description
4" RIGID 3PC COUPLING
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 199 4 3PC CONDUIT COUPLING
Long Description
Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 4"
Special Features
Concrete Tight
Additional Information
dimensions
5.8000 IN X 5.6000 IN X 7.7000 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564101990
UPC
784564101990
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three-piece conduit coupling
Trade Size
Trade Size
4 in
Packaging
Weight per each
7.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 199.
Jump To:

Cross Referenced

These items are similar to 199 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EK400 AFC Cable Systems 00077680285775
EC400 Appleton Electric 00781381248150
TPC400 Appleton Electric n/a
209 Arlington 00018997002099
1130 Bridgeport Fittings 00781747011305
199 Eaton Crouse-Hinds 00784564101990
3PC400 Garvin Industries 00785592400529
65540B Halex 00051411655402
L-509 Madison Electric 00784297321597
TPC-400 Neer 00687855405008
4400 O-Z Gedney 00783126612905
TPC400 O-Z Gedney n/a
379 Producto Electric Corp. 00785244137902
1516 Raco 00050169015162
EK400 Raco n/a
684 Thomas & Betts 00786210006840
EK410 Thomas & Betts 00785991408188
TCP-10 Thomas & Betts Conduit n/a
860 Topaz 00751338187207

* All prices subject to change.

Begin Live Chat