2BSS316 - 1" SS6 CNDT HNGR

Eaton

  • $12.66 (Each)
  • $12.66 (Each)

  • $1,266.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2BSS316
Manufacturer
Eaton
Manufacturer's Part Number
2BSS316
Description
1" SS6 CNDT HNGR
Eaton Crouse-Hinds Series Rigid/Imc Conduit Hanger, 316 Stainless Steel, 1", With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
662277032544 / 00662277032544
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.66 (Each)
Standard Packaging
$1,266.00 (Per 100)
Resources
Tech Bulletins
 
 
2BSS316 - Tech Bulletin
Images
 
 
2BSS316 - Large Image
 
2BSS316 - Small Image
Attachments
 
 
2BSS316 - Specification Sheet
Brochures
 
 
2BSS316 - Brochure
Other Links
 
 
2BSS316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Dimensions and Weight
Size
1 in
Descriptions
Description
1" SS6 CNDT HNGR
Product Type
1 RGD Hanger SS
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit hanger, 316 stainless steel, 1", With bolt
Special Features
Weight 10Lb per 100
extra long description
CRS-H 2BSS316 1 RGD HANGER SS
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2BSS316
GTIN
00662277032544
UPC
662277032544
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
CONDUIT HANGER
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat