38MCQD - 3/8" D/C Zinc Conn

Eaton

  • $4.03 (Each)
  • $4.03 (Each)

  • $201.63 (Per 50)

  • $403.26 (Per 100)
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
38MCQD
Manufacturer
Eaton
Manufacturer's Part Number
38MCQD
Description
3/8" D/C Zinc Conn
Pro Connector, 3/8 In Size, 0.460 to 0.610 In (Cable) Diameter, 1/2 In Knockout Size, Insulated, 11.3 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
662277071758 / 00662277071758
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Carton
$4.03 (Each)
Standard Packaging
$201.63 (Per 50)
Resources
Tech Bulletins
 
 
38MCQD - Tech Bulletin
Attachments
 
 
38MCQD - Specification Sheet
Images
 
 
38MCQD - Small Image
 
38MCQD - Large Image
 
38MCQD - Large Image
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
Die-Cast Zinc and Steel;Non-Metallic (Insulator)
Dimensions and Weight
Size
3/8 in
Diameter
0.460 to 0.610 in (Cable)
Descriptions
Product Type
Pro Connector
Long Description
Pro Connector, 3/8 in Size, 0.460 to 0.610 in (Cable) Diameter, 1/2 in Knockout Size, Insulated, 11.3 lb/100
Features
Improves job site productivity when installing metal clad, MCI-A (such as Southwire’s MCAP(TM) and MC-PCS) or armored cable to a steel box or enclosure. No tools are needed for installation. Simply insert cable or conduit into the connector and install into knockout. The Quick-Lok Pro family of connectors are removable
Short Description
Pro Connector, Zinc Die Cast and Steel, 3/8 in, 0.469 to 0.610 in (Cable) Diameter
Special Features
Reusable;Easy tool-Free Installation
Description
3/8" D/C ZINC CONN
extra long description
CRS-H 38MCQD 3/8 DUPLEX QUICK LOK P
Additional Information
Knockout Size
1/2 in
Insulated/Non-Insulated
Insulated
for use with
Dry Locations;Concrete Tight when Taped
Standards Met
cULus Listed;UL listed E19188;CSA Certified C22.2
package quantity
25 CT
dimensions
2.1600 IN X 1.9400 IN X 1.0800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
sub brand
Commercial Fittings
Manufacturers Part Number
38MCQD
GTIN
00662277071758
UPC
662277071758
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Packaging
Weight
11.3 lb/100
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Armored Cable;Metal Clad Cable;MCI-A Cable;Flexible Metallic Conduit to a Box or Enclosure;Dry Appliations
standard
UL 886, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat