456410511 - 3/4" Rigid 1H Malleable Strap

Eaton

  • $1.57 (Each)
  • $1.57 (Each)

  • $157.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
456410511
Manufacturer
Eaton
Manufacturer's Part Number
511
Description
3/4" Rigid 1H Malleable Strap
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564105110 / 00784564105110
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$1.57 (Each)
Resources
Images
 
 
456410511 - Small Image
 
456410511 - Large Image
Attachments
 
 
456410511 - Specification Sheet
Tech Bulletins
 
 
456410511 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 RGD CLMP Irn
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
3/4" RIGID 1H MALLEABLE STRAP
extra long description
MIDWEST 511 3/4 RGD CLMP IRN
Long Description
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 3/4"
Additional Information
dimensions
1.7500 IN X 0.7500 IN X 1.7500 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564105110
UPC
784564105110
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Availability
Status
Inactive
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat