465DC - 2" D/C Emt Set/Srew Coupling

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
465DC
Manufacturer
Eaton
Manufacturer's Part Number
465DC
Description
2" D/C Emt Set/Srew Coupling
Eaton Crouse-Hinds Series Emt Set Screw Type Coupling, Emt, Zinc Die Cast, Four Tightening Screws, 2"
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004017 / 00784564004017
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
465DC - Tech Bulletin
Brochures
 
 
465DC - Brochure
Attachments
 
 
465DC - Specification Sheet
Images
 
 
465DC - Large Image
 
465DC - Large Image
 
465DC - Large Image
Other Links
 
 
465DC - Other
 
465DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MIDWEST 465DC 2 EMT SS CPL DC
Product Type
2 Emt SS CPL DC
Description
2" D/C EMT SET/SREW COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
Eaton Crouse-Hinds series EMT set screw type coupling, EMT, Zinc die cast, Four tightening screws, 2"
Special Features
Concrete Tight
Additional Information
dimensions
7.1100 IN X 6.8500 IN X 1.9500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
465DC
GTIN
00784564004017
UPC
784564004017
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.44
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat