490 - 1-1/4" Alu Cond Body CVR

Eaton

  • $19.22 (Each)
  • $19.22 (Each)

  • $192.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
490
Manufacturer
Eaton
Manufacturer's Part Number
490
Description
1-1/4" Alu Cond Body CVR
Eaton Crouse-Hinds Series Condulet Mark 9 Cover, Sheet Aluminum, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274003603 / 00782274003603
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.22 (Each)
Standard Packaging
$192.20 (Per 10)
Resources
Images
 
 
490 - Small Image
 
490 - Large Image
Attachments
 
 
490 - Specification Sheet
Tech Bulletins
 
 
490 - Tech Bulletin
Other Links
 
 
490 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
10.28
Length
17.3
Height
23.3
Descriptions
Product Type
1 1/4 SHT Al Mark 9 CVR
Description
1-1/4" ALU COND BODY CVR
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
extra long description
CRS-H 490 1 1/4 SHT AL MARK 9 CVR
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 cover, Sheet aluminum, 1-1/4"
Manufacturer Information
Brand
Eaton
GTIN
00782274003603
UPC
782274003603
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat