4964 - 3/4" 2-Hole Rigid/Imc Cond STRP Galv

Eaton

  • $0.25 (Each)
  • $0.25 (Each)

  • $24.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4964
Manufacturer
Eaton
Manufacturer's Part Number
496 4
Description
3/4" 2-Hole Rigid/Imc Cond STRP Galv
Eaton Crouse-Hinds Series Rigid/Imc Strap, Galvanized Steel, 3/4", Two Hole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564149640 / 00784564149640
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$0.25 (Each)
Standard Packaging
$24.68 (Per 100)
Resources
Tech Bulletins
 
 
4964 - Tech Bulletin
Images
 
 
4964 - Large Image
Attachments
 
 
4964 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 RGD 2 Hole Strap
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
3/4" 2-HOLE RIGID/IMC COND STRP GALV
extra long description
MIDWEST 496 4 3/4 RGD 2 HOLE STRAP
Long Description
Eaton Crouse-Hinds series rigid/IMC strap, Galvanized steel, 3/4", Two hole
Additional Information
dimensions
1.3700 IN X 0.9900 IN X 0.9500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
496 4
GTIN
00784564149640
UPC
784564149640
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
STRAP
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat