512HDG - 1" RGD HDG CNDT Clamp

Eaton

  • $2.29 (Each)
  • $2.29 (Each)

  • $229.20 (Per 100)
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
512HDG
Manufacturer
Eaton
Manufacturer's Part Number
512 HDG
Description
1" RGD HDG CNDT Clamp
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, Hot Dip Galvanized Finish, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
662277038690 / 00662277038690
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$2.29 (Each)
Resources
Attachments
 
 
512HDG - Specification Sheet
Tech Bulletins
 
 
512HDG - Tech Bulletin
Images
 
 
512HDG - Large Image
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
Malleable Iron
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Descriptions
Description
1" RGD HDG CNDT CLAMP
Long Description
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, Hot dip galvanized finish, 1"
Product Type
1 RGD CLMP Irn HDG
extra long description
CRS-H 512 HDG 1 RGD CLMP IRN HDG
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Additional Information
dimensions
1.8800 IN X 0.8800 IN X 1.8800 IN
Manufacturer Information
Manufacturers Part Number
512 HDG
Brand
Eaton
GTIN
00662277038690
UPC
662277038690
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL File No. E-184283
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat