514 - 1-1/2" Rigid 1H Malleable Strap

Eaton

  • $3.61 (Each)
  • $3.61 (Each)

  • $72.26 (Per 20)

  • $361.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
514
Manufacturer
Eaton
Manufacturer's Part Number
514
Description
1-1/2" Rigid 1H Malleable Strap
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564105141 / 00784564105141
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.61 (Each)
Carton
$72.26 (Per 20)
Resources
Tech Bulletins
 
 
514 - Tech Bulletin
Attachments
 
 
514 - Specification Sheet
Images
 
 
514 - Large Image
 
514 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
1-1/2 in
Descriptions
Long Description
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 1-1/2"
Product Type
1 1/2 RGD CLMP Irn
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
extra long description
MIDWEST 514 1 1/2 RGD CLMP IRN
Description
1-1/2" RIGID 1H MALLEABLE STRAP
Additional Information
dimensions
2.7500 IN X 1.2500 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564105141
UPC
784564105141
Taxonomies, Classifications, and Categories
Type
CLAMP
Category Description
RIGID STRAPS & CLAMPBACKS
Packaging
Weight per each
0.26
Carton
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat