57 - 3" Bushed Nipple

Eaton

  • $26.97 (Each)
  • $26.97 (Each)

  • $134.85 (Per 5)

  • $2,696.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
57
Manufacturer
Eaton
Manufacturer's Part Number
57
Description
3" Bushed Nipple
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564100573 / 00784564100573
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.97 (Each)
Carton
$134.85 (Per 5)
Resources
Images
 
 
57 - Small Image
 
57 - Large Image
Attachments
 
 
57 - Specification Sheet
Tech Bulletins
 
 
57 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded NPSM
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3 Conduit Bushed Nipples
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
3" BUSHED NIPPLE
extra long description
MIDWEST 57 3 CONDUIT BUSHED NIPPLES
Long Description
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Malleable iron, 3"
Special Features
Weight 92 Lb per 100
Additional Information
dimensions
4.3800 IN X 4.3800 IN X 1.5600 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564100573
UPC
784564100573
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit bushed (chase) nipple
Packaging
Weight per each
0.75
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat