580F - 1-1/2" FM8 CVR

Eaton

  • $28.85 (Each)
  • $28.85 (Each)

  • $144.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
580F
Manufacturer
Eaton
Manufacturer's Part Number
580F
Description
1-1/2" FM8 CVR
Eaton Crouse-Hinds Series Condulet Form 8 Cover, Feraloy Iron Alloy, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274004006 / 00782274004006
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.85 (Each)
Standard Packaging
$144.25 (Per 5)
Resources
Tech Bulletins
 
 
580F - Tech Bulletin
Attachments
 
 
580F - Specification Sheet
Other Links
 
 
580F - Other
 
580F - Other
Images
 
 
580F - Large Image
 
580F - Large Image
 
580F - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Width
0.94
Length
2.76
Height
7.88
Descriptions
Product Type
1 1/2 CST Iron Form 8 CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Description
1-1/2" FM8 CVR
extra long description
CRS-H 580F 1 1/2 CST IRON FORM 8 CV
Long Description
Eaton Crouse-Hinds series Condulet Form 8 cover, Feraloy iron alloy, 1-1/2"
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
580F
GTIN
00782274004006
UPC
782274004006
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
1.3
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat