650RTQ - 1/2" Emt Push In Conn Raintight

Eaton

  • $2.73 (Each)
  • $2.73 (Each)

  • $272.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
650RTQ
Manufacturer
Eaton
Manufacturer's Part Number
650RTQ
Description
1/2" Emt Push In Conn Raintight
Eaton Crouse-Hinds Series Push-In Raintight Connector, Emt, Straight, Non-Insulated, Zinc Die Cast, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662276507609 / 00662276507609
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.73 (Each)
Carton
$2.73 (Each)
Resources
Images
 
 
650RTQ - Small Image
 
650RTQ - Large Image
 
650RTQ - Large Image
 
650RTQ - Large Image
Attachments
 
 
650RTQ - Specification Sheet
Tech Bulletins
 
 
650RTQ - Tech Bulletin
Other Links
 
 
650RTQ - Other
 
650RTQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1/2 Emt Push In Conn Raintight
Description
1/2" EMT PUSH IN CONN RAINTIGHT
Features
Fast installation with no disassembly required! Crouse-Hind series push-in raintight EMT connectors and couplings simply push onto the EMT conduit without the use of any tools or additional labor. Used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
CRS-H 650RTQ 1/2 EMT PUSH IN CONN R
Long Description
Eaton Crouse-Hinds series push-in raintight connector, EMT, Straight, Non-insulated, Zinc die cast, 1/2"
Additional Information
dimensions
1.1400 IN X 1.2600 IN X 1.1400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
650RTQ
GTIN
00662276507609
UPC
662276507609
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Push-in raintight connector
Packaging
Weight per each
0.101
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat