668 - 3-1/2" STL Concrete Tight Coupling

Eaton

  • $32.72 (Each)
  • $32.72 (Each)

  • $130.86 (Per 4)

  • $3,271.52 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
668
Manufacturer
Eaton
Manufacturer's Part Number
668
Description
3-1/2" STL Concrete Tight Coupling
Eaton Crouse-Hinds Series Emt Compression Coupling, Emt, Zinc Plated Steel, Compression Type, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106681 / 00784564106681
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.72 (Each)
Carton
$32.72 (Each)
Standard Packaging
$130.86 (Per 4)
Resources
Attachments
 
 
668 - Specification Sheet
Images
 
 
668 - Small Image
 
668 - Large Image
 
668 - Large Image
 
668 - Large Image
Other Links
 
 
668 - Other
 
668 - Other
Tech Bulletins
 
 
668 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3 1/2 Emt CMP CPL
Description
3-1/2" STL CONCRETE TIGHT COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 668 3 1/2 EMT CMP CPL
Long Description
Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc plated steel, Compression type, 3-1/2"
Special Features
Concrete Tight
Additional Information
dimensions
5.7000 IN X 5.0000 IN X 6.5000 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564106681
UPC
784564106681
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Packaging
Weight per each
2.9
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat