669 - 4" STL Concrete Tight Coupling

Eaton

  • $68.29 (Each)
  • $68.29 (Each)

  • $273.16 (Per 4)

  • $6,829.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
669
Manufacturer
Eaton
Manufacturer's Part Number
669
Description
4" STL Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Plated, 3.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106698 / 00784564106698
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.29 (Each)
Standard Packaging
$273.16 (Per 4)
Resources
Tech Bulletins
 
 
669 - Tech Bulletin
Attachments
 
 
669 - Specification Sheet
Images
 
 
669 - Large Image
 
669 - Large Image
 
669 - Large Image
 
669 - Large Image
Other Links
 
 
669 - Other
 
669 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 4 in Trade Size, Zinc Plated, 3.35 lb/EA
Short Description
EMT Compression Coupling, 4 in, Zinc Plated, 3.35 lb/EA
Special Features
Concrete-Tight;Raintight
Description
4" STL CONCRETE TIGHT COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 669 4 EMT CMP CPL
Additional Information
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
1 ct
Made in USA
yes
dimensions
5.7000 IN X 5.4000 IN X 6.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
669
GTIN
00784564106698
UPC
784564106698
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Trade Size
Trade Size
4 in
Packaging
Weight
3.35 lb/EA
Weight per each
3.35
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat