680F - 2" Cond Body CVR

Eaton

  • $49.14 (Each)
  • $49.14 (Each)

  • $245.70 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
680F
Manufacturer
Eaton
Manufacturer's Part Number
680F
Description
2" Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 8 Cover, Feraloy Iron Alloy, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274004501 / 00782274004501
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.14 (Each)
Standard Packaging
$245.70 (Per 5)
Resources
Images
 
 
680F - Small Image
 
680F - Large Image
 
680F - Large Image
Attachments
 
 
680F - Specification Sheet
Tech Bulletins
 
 
680F - Tech Bulletin
Other Links
 
 
680F - Other
 
680F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Height
1.98
Width
4.28
Length
5.18
Descriptions
Product Type
2 CST Iron Form 8 Cov
Description
2" COND BODY CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
extra long description
CRS-H 680F 2 CST IRON FORM 8 COV
Long Description
Eaton Crouse-Hinds series Condulet Form 8 cover, Feraloy iron alloy, 2"
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
680F
GTIN
00782274004501
UPC
782274004501
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
2.25
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat