AMR2 - 5/8" - 1/2" 2G Adj MR

Eaton

  • $17.96 (Each)
  • $17.96 (Each)

  • $448.93 (Per 25)

  • $1,795.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMR2
Manufacturer
Eaton
Manufacturer's Part Number
AMR2
Description
5/8" - 1/2" 2G Adj MR
Conduit Body, Steel, 50 LB/Ea
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
662277011969 / 00662277011969
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.96 (Each)
Carton
$17.96 (Each)
Standard Packaging
$448.93 (Per 25)
Resources
Attachments
 
 
AMR2 - Specification Sheet
Tech Bulletins
 
 
AMR2 - Tech Bulletin
Images
 
 
AMR2 - Large Image
 
AMR2 - Small Image
 
AMR2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
4 in
Descriptions
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Product Type
Conduit Body
Long Description
Conduit Body, Steel, 50 lb/EA
Short Description
Conduit Body, 2G, Steel, 50 lb/EA
Special Features
3/8 to 1-1/4 In Raised Adjustable
Construction
Pre-galvinized steel
Description
5/8" - 1/2" 2G ADJ MR
extra long description
CRS-H AMR2 2G ADJUSTABLE MUD RING
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
for use with
4 in Square Box Partitions
Standards Met
UL 514-A;CSA C22.2;cULus Listed;CSA Certified
package quantity
25 PK
Made in USA
yes
dimensions
3.0000 IN X 1.9300 IN X 3.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AMR2
GTIN
00662277011969
UPC
662277011969
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Adjustable mud ring
Packaging
Weight
50 lb/EA
Weight per each
0.43
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat