APR6465 - 3W-4P RCPT

Eaton

  • $1413.32 (Each)
  • $1,413.32 (Each)
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
APR6465
Manufacturer
Eaton
Manufacturer's Part Number
APR6465
Description
3W-4P RCPT
Eaton Crouse-Hinds Series Arktite Apr Connector, 60A, 0.50-1.45", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274056005 / 00782274056005
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,413.32 (Each)
Resources
Images
 
 
APR6465 - Large Image
 
APR6465 - Large Image
 
APR6465 - Large Image
 
APR6465 - Small Image
Tech Bulletins
 
 
APR6465 - Tech Bulletin
Other Links
 
 
APR6465 - Other
 
APR6465 - Other
 
APR6465 - Other
Attachments
 
 
APR6465 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
4
Wire Size
6 To 4 AWG (Building), 8 To 4 AWG (Extra Flex)
amperage rating
60
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
connection
Pressure, Crimp/Solder
Dimensions and Weight
Length
8-1/4
Descriptions
Description
3W-4P RCPT
Product Type
60A 3W4P Arkte Connect .50 to 1.45
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H APR6465 60A 3W4P ARKTE CONNEC
Long Description
Eaton Crouse-Hinds series Arktite APR connector, 60A, 0.50-1.45", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 2, Cable Range 0.50 To 1.45 In Diameter, NEMA 4 Enclosure
Additional Information
dimensions
8.2500 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Manufacturers Part Number
APR6465
Brand
Eaton
GTIN
00782274056005
UPC
782274056005
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
CONNECTOR
Packaging
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1682, UL 1686, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APR6465.
Jump To:

Cross Referenced

These items are similar to APR6465 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ARC6034BC Appleton Electric 00781381440639
CRC6034BC Appleton Electric 662276276598
1666694 Eaton Crouse-Hinds n/a
1667425 Eaton Crouse-Hinds 00782274056005
NPR6464 Eaton Crouse-Hinds 00782274746098
NPR6465 Eaton Crouse-Hinds 00782274746135
HBL460CS2W Hubbell Wiring Device-Kellems 00783585010625
VPR6465 Killark 00783936834498
JCF634H Thomas & Betts 00708917191940
JCS634H Thomas & Betts 00708917155423

* All prices subject to change.

Begin Live Chat