AR1041 - 100A Pin & Sleeve Recpt 4W 4P 250VDC/600vac

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AR1041
Manufacturer
Eaton
Manufacturer's Part Number
AR1041
Description
100A Pin & Sleeve Recpt 4W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 100A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274064802 / 00782274064802
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AR1041 - Small Image
 
AR1041 - Large Image
 
AR1041 - Large Image
 
AR1041 - Large Image
Attachments
 
 
AR1041 - Specification Sheet
Tech Bulletins
 
 
AR1041 - Tech Bulletin
Other Links
 
 
AR1041 - Other
 
AR1041 - Other
 
AR1041 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
insulation
Fiberglass-Reinforced Polyester
Dimensions and Weight
Width
4-1/4
Height
5-1/4
Descriptions
Product Type
100A 4W4P Arkte RCPT Hous SPDR
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H AR1041 100A 4W4P ARKTE RCPT
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle, 100A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Description
100A PIN & SLEEVE RECPT 4W 4P 250VDC/600VAC
Additional Information
dimensions
5.2500 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
AR1041
Brand
Eaton
GTIN
00782274064802
UPC
782274064802
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
standard
UL 514, UL 1010, UL 1682, CSA C22.2
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat