AR1047 - 100A Pin & Sleeve Recpt 4W 4P 250VDC/600vac

Eaton

  • $1254.50 (Each)
  • $1,254.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AR1047
Manufacturer
Eaton
Manufacturer's Part Number
AR1047
Description
100A Pin & Sleeve Recpt 4W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 100A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Threaded Cap, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274065403 / 00782274065403
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1,254.50 (Each)
Resources
Other Links
 
 
AR1047 - Other
 
AR1047 - Other
 
AR1047 - Other
 
AR1047 - Other
 
AR1047 - Other
 
AR1047 - Other
Attachments
 
 
AR1047 - Specification Sheet
Images
 
 
AR1047 - Large Image
 
AR1047 - Large Image
 
AR1047 - Large Image
 
AR1047 - Large Image
 
AR1047 - Large Image
 
AR1047 - Large Image
 
AR1047 - Small Image
Tech Bulletins
 
 
AR1047 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
4
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
connection
Pressure, Crimp/Solder
Dimensions and Weight
Height
4-1/4
Width
4-1/4
Depth
5-9/16
Descriptions
Product Type
100A 4W4P Arkte RCPT Hous THRD Cap
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Description
100A PIN & SLEEVE RECPT 4W 4P 250VDC/600VAC
extra long description
CRS-H AR1047 100A 4W4P ARKTE RCPT
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle, 100A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Threaded cap, 600 Vac/250 Vdc
Special Features
Heavy-Duty, Watertight, Grounding Style 1, Cable Range 0.875 To 1.70 In Diameter, NEMA 4 Enclosure, Threaded Cap
Additional Information
dimensions
5.5600 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
AR1047
Brand
Eaton
GTIN
00782274065403
UPC
782274065403
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1682, UL 1686, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat