BC10CG - 4" C MGL CNDT BC&G

Eaton

  • $2517.10 (Each)
  • $2,517.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC10CG
Manufacturer
Eaton
Manufacturer's Part Number
BC10 CG
Description
4" C MGL CNDT BC&G
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, C Shape, Snappack Gasket and Cover, 4"
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662276471481 / 00662276471481
Weight per unit
39.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,517.10 (Each)
Resources
Images
 
 
BC10CG - Small Image
 
BC10CG - Large Image
 
BC10CG - Large Image
 
BC10CG - Large Image
Tech Bulletins
 
 
BC10CG - Tech Bulletin
Other Links
 
 
BC10CG - Other
 
BC10CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
23-3/4
Hub Size
4 in
Height
5-3/8
Descriptions
Product Type
4 NPT Iron C Mogul Body Gasket Cover
extra long description
CRS-H BC10 CG 4 NPT IRON C MOGUL BO
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Description
4" C MGL CNDT BC&G
Long Description
Eaton Crouse-Hinds series Condulet B mogul conduit body, Feraloy iron alloy, C shape, SnapPack gasket and cover, 4"
Additional Information
dimensions
23.7500 IN X 5.2500 IN X 5.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BC10 CG
GTIN
00662276471481
UPC
662276471481
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul conduit body
Packaging
Weight per each
39.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat