BT3 - 1" NPT Iron T Mogul CND BD

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT3
Manufacturer
Eaton
Manufacturer's Part Number
BT3
Description
1" NPT Iron T Mogul CND BD
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, T Shape, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274107608 / 00782274107608
Weight per unit
2.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BT3 - Large Image
 
BT3 - Large Image
 
BT3 - Large Image
 
BT3 - Large Image
 
BT3 - Small Image
Attachments
 
 
BT3 - Specification Sheet
Other Links
 
 
BT3 - Other
 
BT3 - Other
 
BT3 - Other
Tech Bulletins
 
 
BT3 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Height
1-7/8
Width
3-5/32
Length
9-9/16
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet B mogul conduit body, Feraloy iron alloy, T shape, 1"
Description
1" NPT IRON T MOGUL CND BD
Product Type
1 NPT Iron T Mogul
extra long description
CRS-H BT3 1 NPT IRON T MOGUL
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Additional Information
dimensions
9.5600 IN X 1.8800 IN X 3.1600 IN
Manufacturer Information
Brand
Eaton
GTIN
00782274107608
UPC
782274107608
Taxonomies, Classifications, and Categories
Type
Mogul conduit body
Category Description
Form 9 condulets, covers & gaskets
Packaging
Weight per each
2.94
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat