BUB8SA - 3" Alu Bub MGL Conduit Body

Eaton

  • $934.18 (Each)
  • $934.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BUB8SA
Manufacturer
Eaton
Manufacturer's Part Number
BUB8 SA
Description
3" Alu Bub MGL Conduit Body
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Copper-Free Aluminum, Ub Shape, 3"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274127248 / 00782274127248
Weight per unit
5.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$934.18 (Each)
Resources
Tech Bulletins
 
 
BUB8SA - Tech Bulletin
Attachments
 
 
BUB8SA - Specification Sheet
Images
 
 
BUB8SA - Small Image
 
BUB8SA - Large Image
 
BUB8SA - Large Image
 
BUB8SA - Large Image
 
BUB8SA - Large Image
Other Links
 
 
BUB8SA - Other
 
BUB8SA - Other
 
BUB8SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
17-7/8
Hub Size
3 in
Height
5-5/8
Descriptions
extra long description
CRS-H BUB8 SA 3 NPT AL UB MOGUL BOD
Description
3" ALU BUB MGL CONDUIT BODY
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Product Type
3 NPT Al Ub Mogul Body
Long Description
Eaton Crouse-Hinds series Condulet B mogul conduit body, Copper-free aluminum, UB shape, 3"
Additional Information
dimensions
17.8800 IN X 4.2500 IN X 5.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BUB8 SA
GTIN
00782274127248
UPC
782274127248
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul conduit body
Packaging
Weight per each
5.5999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat