C19 - 1/2" Alu C MK9 Conduit Body

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C19
Manufacturer
Eaton
Manufacturer's Part Number
C19
Description
1/2" Alu C MK9 Conduit Body
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274122502 / 00782274122502
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C19 - Small Image
 
C19 - Large Image
 
C19 - Large Image
 
C19 - Large Image
 
C19 - Large Image
Attachments
 
 
C19 - Specification Sheet
Tech Bulletins
 
 
C19 - Tech Bulletin
Other Links
 
 
C19 - Other
 
C19 - Other
 
C19 - Other
 
C19 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Height
1-3/8
Width
1-3/8
Hub Size
1/2 in
Length
5
Descriptions
Product Type
1/2 NPT CST Al C Mark 9 CNDT Body
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, C shape, 1/2"
Description
1/2" ALU C MK9 CONDUIT BODY
extra long description
CRS-H C19 1/2 NPT CST AL C MARK 9 C
Additional Information
dimensions
4.9700 IN X 1.3800 IN X 1.4100 IN
Manufacturer Information
Brand
Eaton
GTIN
00782274122502
UPC
782274122502
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
Form 9 condulets, covers & gaskets
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat