CES2214 - 3/4" 3W 4P RCPT

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CES2214
Manufacturer
Eaton
Manufacturer's Part Number
CES2214
Description
3/4" 3W 4P RCPT
Eaton Crouse-Hinds Series Arktite Ces Receptacle, 7A/30A, Through Feed, Three-Wire, Four-Pole, Brass or Copper Contact, Style 2, 1 HP/3 HP, Copper-Free Aluminum, 3-Phase, Spring Door, 3/4", Delayed Action Circuit Breaking, 120-240/480 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274127606 / 00782274127606
Weight per unit
5.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CES2214 - Small Image
 
CES2214 - Large Image
Attachments
 
 
CES2214 - Specification Sheet
Tech Bulletins
 
 
CES2214 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 To 240/480 Vac at 60 Hz
Phase
3
Dimensions and Weight
Width
4-5/8
Height
7-7/16
Descriptions
Long Description
Eaton Crouse-Hinds series Arktite CES receptacle, 7A/30A, Through feed, Three-wire, four-pole, Brass or copper contact, Style 2, 1 HP/3 HP, Copper-free aluminum, 3-phase, Spring door, 3/4", Delayed action circuit breaking, 120-240/480 Vac
Special Features
Power Rating 1 Hp at 480 Vac, 3 Hp at 120 To 240 Vac
Product Type
3W4P Ark RCPT 3 Hubs 2 Pipe PLGS 3/4
Description
3/4" 3W 4P RCPT
Features
CES and CESD receptacles with CPH plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices, such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in damp or corrosive locations, or those which are hazardous due to the presence of flammable vapors or gases. Ideal for petroleum refineries, chemical and petrochemical plants and other process industry facilities.
extra long description
CRS-H CES2214 3W4P ARK RCPT 3 HUBS
Additional Information
dimensions
4.1300 IN X 4.6300 IN X 7.4400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CES2214
GTIN
00782274127606
UPC
782274127606
Taxonomies, Classifications, and Categories
Type
RECEPTACLE
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
5.05
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1010, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat