CGB396SA - 1" Alu Cable Gland (.625-.750)

Eaton

  • $41.74 (Each)
  • $41.74 (Each)

  • $417.40 (Per 10)
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
CGB396SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB396 SA
Description
1" Alu Cable Gland (.625-.750)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.625-0.750", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 1" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100845 / 00782274100845
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.74 (Each)
Standard Packaging
$417.40 (Per 10)
Resources
Tech Bulletins
 
 
CGB396SA - Tech Bulletin
Attachments
 
 
CGB396SA - Specification Sheet
Brochures
 
 
CGB396SA - Brochure
Other Links
 
 
CGB396SA - Other
 
CGB396SA - Other
Images
 
 
CGB396SA - Large Image
 
CGB396SA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Descriptions
Product Type
1 NPT Male Al Cord/Cab FTG Neo Bush
Description
1" ALU CABLE GLAND (.625-.750)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB396 SA 1 NPT MALE AL CORD/
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.625-0.750", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 1" NPT
Special Features
Non-Armored Gland
Additional Information
dimensions
2.3800 IN X 1.6600 IN X 1.6600 IN
Manufacturer Information
Manufacturers Part Number
CGB396 SA
Brand
Eaton
GTIN
00782274100845
UPC
782274100845
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB396SA.
Jump To:

Cross Referenced

These items are similar to CGB396SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGB396-SA Eaton Crouse-Hinds 00782274100845
CGB397-SA Eaton Crouse-Hinds 00782274100852
CGFP396 Eaton Crouse-Hinds 00782274152509
CG-62100 Appleton Electric 00781381191753

* All prices subject to change.

Begin Live Chat