CGB4911 - 1-1/4" Dia Male Cord Grip (1.188-1.375)

Eaton

  • $63.42 (Each)
  • $63.42 (Each)

  • $317.10 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CGB4911
Manufacturer
Eaton
Manufacturer's Part Number
CGB4911
Description
1-1/4" Dia Male Cord Grip (1.188-1.375)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.188 to 1.375 In Cable/Cord Size, 3.001 In Length, 2.25 In Diameter, Straight Male Connection, 1-1/4 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.12 LB
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274138251 / 00782274138251
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.42 (Each)
Standard Packaging
$317.10 (Per 5)
Resources
Other Links
 
 
CGB4911 - Other
 
CGB4911 - Other
Attachments
 
 
CGB4911 - Specification Sheet
Brochures
 
 
CGB4911 - Brochure
Images
 
 
CGB4911 - Large Image
Tech Bulletins
 
 
CGB4911 - Tech Bulletin
Features
Material
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
3.001 in
Diameter
2.25 in
Size
1-1/4 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.188 to 1.375 in Cable/Cord Size, 3.001 in Length, 2.25 in Diameter, Straight Male Connection, 1-1/4 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.12 lb
Short Description
1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
1-1/4" DIA MALE CORD GRIP (1.188-1.375)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB4911 1 1/4 NPT MALE CORD/C
Additional Information
Cable/Cord Size
1.188 to 1.375 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1-1/4 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;5 PK
dimensions
3.1400 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB4911
Model
CGB
GTIN
00782274138251
UPC
782274138251
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
1.12 lb
Weight per each
1.12
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
You must have an account to view stock levels
These alternate items can be purchased instead of CGB4911.
Jump To:

Similar Items

Similar items are close alternatives to CGB4911, though they may not be 100% alike.

1 1/4" Cord Grip Conn Kit (.750-1.500)
  • Our Part #: CG125K
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($130.60) ·
CG125K - American Fittings Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.06

Each

QTY:
Each
Add
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB499
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CGB499
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($363.90) ·
CGB499 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$72.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB4911 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-125125S Appleton Electric 00781381449540
CGB4911 Eaton Crouse-Hinds 00782274138251
CGB499 Eaton Crouse-Hinds 00782274135205
CGFP4911 Eaton Crouse-Hinds 00782274153605
CGFP499 Eaton Crouse-Hinds 00782274152707
APP# TC125127 O-Z Gedney n/a

* All prices subject to change.