CGB4913 - 1-1/4" Dia Male Cord Grip (1.375-1.625)

Eaton

  • $154.66 (Each)
  • $154.66 (Each)

  • $309.32 (Per 2)
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
CGB4913
Manufacturer
Eaton
Manufacturer's Part Number
CGB4913
Description
1-1/4" Dia Male Cord Grip (1.375-1.625)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 1.375-1.625", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274138602 / 00782274138602
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.66 (Each)
Standard Packaging
$309.32 (Per 2)
Resources
Images
 
 
CGB4913 - Small Image
 
CGB4913 - Large Image
Attachments
 
 
CGB4913 - Specification Sheet
Brochures
 
 
CGB4913 - Brochure
Tech Bulletins
 
 
CGB4913 - Tech Bulletin
Other Links
 
 
CGB4913 - Other
 
CGB4913 - Other
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
Feraloy Iron Alloy Body and Gland Nut, Neoprene Seal
connection
Male NPT
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 NPT Male Cord/Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 1.375-1.625", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1-1/4" NPT
Special Features
Non-Armored Gland, With Sealing Gasket, Cord Size 1.375 To 1.625 In
Description
1-1/4" DIA MALE CORD GRIP (1.375-1.625)
extra long description
CRS-H CGB4913 1 1/4 NPT MALE CORD/C
Additional Information
dimensions
3.3100 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB4913
GTIN
00782274138602
UPC
782274138602
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
2.68
Carton
1
Package
2
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB4913.
Jump To:

Cross Referenced

These items are similar to CGB4913 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG137125S Appleton Electric 00781381449564
CGB4913 Eaton Crouse-Hinds 00782274138602

* All prices subject to change.

Begin Live Chat