CGB6913SA - 2 NPT Al Male Cord/Cab FTG 1.37-1.62

Eaton

  • $181.45 (Each)
  • $181.45 (Each)

  • $362.90 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB6913SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB6913 SA
Description
2 NPT Al Male Cord/Cab FTG 1.37-1.62
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 1.375-1.625", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 2" NPT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274199689 / 00782274199689
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$181.45 (Each)
Standard Packaging
$362.90 (Per 2)
Resources
Tech Bulletins
 
 
CGB6913SA - Tech Bulletin
Other Links
 
 
CGB6913SA - Other
 
CGB6913SA - Other
Attachments
 
 
CGB6913SA - Specification Sheet
Brochures
 
 
CGB6913SA - Brochure
Images
 
 
CGB6913SA - Small Image
 
CGB6913SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
CRS-H CGB6913 SA 2 NPT AL MALE CORD
Product Type
2 NPT Al Male Cord/Cab FTG 1.37-1.62
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
2 NPT AL MALE CORD/CAB FTG 1.37-1.62
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 1.375-1.625", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 2" NPT
Additional Information
dimensions
3.4400 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB6913 SA
GTIN
00782274199689
UPC
782274199689
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat