CGB6917 - 2" Dia Male Cord Grip (1.875-2.188)

Eaton

  • $152.40 (Each)
  • $152.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB6917
Manufacturer
Eaton
Manufacturer's Part Number
CGB6917
Description
2" Dia Male Cord Grip (1.875-2.188)
Cord Gland, Feraloy Iron Alloy With Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.875 to 2.188 In Cable/Cord Size, 3.376 In Length, 3..813 In Diameter, Straight Male Connection, 2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 3.7 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274140506 / 00782274140506
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.40 (Each)
Resources
Tech Bulletins
 
 
CGB6917 - Tech Bulletin
Other Links
 
 
CGB6917 - Other
 
CGB6917 - Other
Attachments
 
 
CGB6917 - Specification Sheet
Brochures
 
 
CGB6917 - Brochure
Images
 
 
CGB6917 - Small Image
 
CGB6917 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy Iron Alloy with Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
3.376 in
Diameter
3..813 in
Size
2 in
Descriptions
extra long description
CRS-H CGB6917 2 NPT MALE CORD/CAB F
Product Type
Cord Gland
Long Description
Cord Gland, Feraloy Iron Alloy with Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.875 to 2.188 in Cable/Cord Size, 3.376 in Length, 3..813 in Diameter, Straight Male Connection, 2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 3.7 lb
Short Description
Cord Gland, 2", Feraloy Iron Alloy, 1.875-2.188 DIA MALE
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
2" DIA MALE CORD GRIP (1.875-2.188)
Additional Information
Cable/Cord Size
1.875 to 2.188 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 ct
dimensions
3.3800 IN X 3.8100 IN X 3.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB6917
Model
CGB
GTIN
00782274140506
UPC
782274140506
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
3.7 lb
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat