CPP516 - 20 Amp 125-250VAC 2W-3P Plug

Eaton

  • $416.38 (Each)
  • $416.38 (Each)

  • $832.76 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPP516
Manufacturer
Eaton
Manufacturer's Part Number
CPP516
Description
20 Amp 125-250VAC 2W-3P Plug
Eaton Crouse-Hinds Series Arktite CPP Plug, 20A, 0.312-0.625" Cable Diameter, Two-Wire, Three-Pole, Brass Contacts, 60 HZ, Style 2, 1 HP, Copper-Free Aluminum, Factory Sealed, Delayed Action Circuit Breaking, 125-250 Vac/18 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274175102 / 00782274175102
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$416.38 (Each)
Standard Packaging
$832.76 (Per 2)
Resources
Images
 
 
CPP516 - Small Image
 
CPP516 - Large Image
Attachments
 
 
CPP516 - Specification Sheet
Tech Bulletins
 
 
CPP516 - Tech Bulletin
Other Links
 
 
CPP516 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
100
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Material
Copper-Free Aluminum
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Dimensions and Weight
Length
10-1/8
Descriptions
Description
20 AMP 125-250VAC 2W-3P PLUG
Features
Arktite CPS receptacles and CPP plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in locations that are hazardous due to the presence of flammable vapors or gases, and in damp or corrosive locations. Applicable for petroleum refineries, chemical and petrochemical plants and other process industry facilities.
extra long description
CRS-H CPP516 20A 2W3P ARK PLG AL HD
Product Type
20A 2W3P Ark PLG Al HDL .312 to .625
Long Description
Eaton Crouse-Hinds series Arktite CPP plug, 20A, 0.312-0.625" cable diameter, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free aluminum, Factory sealed, Delayed action circuit breaking, 125-250 Vac/18 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
8.3800 IN X 1.7500 IN X 1.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CPP516
GTIN
00782274175102
UPC
782274175102
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
0.8
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat