CPR28 - 3" Rigid Coupling Threadless

Eaton

  • $355.93 (Each)
  • $355.93 (Each)

  • $35,593.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPR28
Manufacturer
Eaton
Manufacturer's Part Number
CPR28
Description
3" Rigid Coupling Threadless
Eaton Crouse-Hinds Series CPR Compression Coupling, Rigid/Imc, Malleable Iron, Compression Type, 3"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122285 / 00784564122285
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.93 (Each)
Carton
$355.93 (Each)
Resources
Attachments
 
 
CPR28 - Specification Sheet
Tech Bulletins
 
 
CPR28 - Tech Bulletin
Images
 
 
CPR28 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Product Type
3 RGD CMP CPL
Description
3" RIGID COUPLING THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR28 3 RGD CMP CPL
Long Description
Eaton Crouse-Hinds series CPR compression coupling, Rigid/IMC, Malleable iron, Compression type, 3"
Special Features
Concrete Tight
Additional Information
dimensions
5.2000 IN X 5.6000 IN X 5.6000 IN
Manufacturer Information
Manufacturers Part Number
CPR28
Brand
Eaton
GTIN
00784564122285
UPC
784564122285
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, CUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat