CPR29 - 3-1/2" Rigid Coupling Threadless

Eaton

  • $473.35 (Each)
  • $473.35 (Each)

  • $47,334.75 (Per 100)
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
CPR29
Manufacturer
Eaton
Manufacturer's Part Number
CPR29
Description
3-1/2" Rigid Coupling Threadless
Eaton Crouse-Hinds Series CPR Compression Coupling, Rigid/Imc, Malleable Iron, Compression Type, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122292 / 00784564122292
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$473.35 (Each)
Carton
$473.35 (Each)
Resources
Images
 
 
CPR29 - Small Image
 
CPR29 - Large Image
Attachments
 
 
CPR29 - Specification Sheet
Tech Bulletins
 
 
CPR29 - Tech Bulletin
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
Malleable Iron
Descriptions
Product Type
3 1/2 RGD CMP CPL
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description
Eaton Crouse-Hinds series CPR compression coupling, Rigid/IMC, Malleable iron, Compression type, 3-1/2"
Special Features
Concrete Tight, Weight 380 Lb per 100
Description
3-1/2" RIGID COUPLING THREADLESS
extra long description
MIDWEST CPR29 3 1/2 RGD CMP CPL
Additional Information
dimensions
4.7500 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
CPR29
Brand
Eaton
GTIN
00784564122292
UPC
784564122292
Taxonomies, Classifications, and Categories
Type
Compression coupling
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPR29.
Jump To:

Cross Referenced

These items are similar to CPR29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR350 AFC Cable Systems 00077680285461
NTCC350 Appleton Electric 00781381638609
3108 Bridgeport Fittings 00781747031082
CPR29 Eaton Crouse-Hinds 00784564122292
NTC350 LH Dottie 00781002816416
RTC350 Garvin Industries 00785592003454
62435B Halex 00051411624354
30350 O-Z Gedney 00783126733402
1834 Raco 00050169018347
8850 Thomas & Betts 00786210088501
HK409 Thomas & Betts 00785991415209
259 Topaz 00751338121515

* All prices subject to change.

Begin Live Chat