DS652 - Cast Device Box

Eaton Crouse-Hinds Series

  • $251.81 (Each)
  • $251.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS652
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
DS652
Description
Cast Device Box
00782274867502|0007822|00782274867502|78227486750|86750|DS652|CRHD DS652|CRHDN DS652|CR-Hinds DS652|Cro Crouse-Hinds Industrial DS652|Crouse DS652|Crouse Hinds Airport LTG DS652|Crouse Hinds DS652|Crouse Hinds Lighting CRS-H DS652|Crouse Hinds Nonstock DS652|Crouseh DS652|Crouse-Hinds Company DS652|Crouse-Hinds DS652|Crouse-Hinds-Cooper DS652|Eaton Crouse-Hinds - Canada DS652|Eaton Crouse-Hinds DS652|Eeton Crouse-Hinds DS652
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274867502 / 00782274867502
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.81 (Each)
Resources
Images
 
 
DS652 - Small Image
 
DS652 - Large Image
Attachments
 
 
DS652 - Specification Sheet
Brochures
 
 
DS652 - Brochure
Other Links
 
 
DS652 - Other
 
DS652 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
Material
Copper-Free Aluminum
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Finish
Natural
Dimensions and Weight
Length
Light Commercial, Residential, Restroom
Descriptions
Description
CAST DEVICE BOX
Product Type
Eds/Edsc Sin/Muti Gang Bodies
extra long description
CRS-H DS652 EDS/EDSC SIN/MUTI GANG
Long Description
00782274867502|0007822|00782274867502|78227486750|86750|DS652|CRHD DS652|CRHDN DS652|CR-HINDS DS652|CRO CROUSE-HINDS INDUSTRIAL DS652|CROUSE DS652|CROUSE HINDS AIRPORT LTG DS652|Crouse Hinds DS652|CROUSE HINDS LIGHTING CRS-H DS652|Crouse Hinds Nonstock DS652|CROUSEH DS652|CROUSE-HINDS COMPANY DS652|CROUSE-HINDS DS652|CROUSE-HINDS-COOPER DS652|Eaton Crouse-Hinds - Canada DS652|Eaton Crouse-Hinds DS652|Eeton Crouse-Hinds DS652
Special Features
Two Gang, With Gasket
Additional Information
Cord Type
Eaton Crouse-Hinds
Knockouts
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DS652
GTIN
00782274867502
UPC
782274867502
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
COVER
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.15
Carton
1
Uses, Certifications, and Standards
Application
Rigid Conduit Body
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat