DSD933 - 1P Tumbler Switch

Eaton

  • $289.07 (Each)
  • $289.07 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSD933
Manufacturer
Eaton
Manufacturer's Part Number
DSD933
Description
1P Tumbler Switch
Control Station Cover, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy Material, 20 A, 120 to 277 V Ac, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274235332 / 00782274235332
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$289.07 (Each)
Resources
Images
 
 
DSD933 - Small Image
 
DSD933 - Large Image
 
DSD933 - Large Image
 
DSD933 - Large Image
 
DSD933 - Large Image
Attachments
 
 
DSD933 - Specification Sheet
Tech Bulletins
 
 
DSD933 - Tech Bulletin
Other Links
 
 
DSD933 - Other
 
DSD933 - Other
 
DSD933 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy
Current Rating
20 A
Voltage Rating
120 to 277 V ac
amperage rating
20A
Poles
Single-pole
Descriptions
Product Type
Control Station Cover
Description
1P TUMBLER SWITCH
Long Description
Control Station Cover, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy Material, 20 A, 120 to 277 V ac, 2.5 lb
Short Description
Control Station Cover Eds/Efs Series Control Station, Electrogalvanized and Aluminum Acrylic Painted Feraloy Iron Alloy
Special Features
Explosion Proof;Dust Ignition Proof;Rain Tight;Wet Location
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
extra long description
CRS-H DSD933 DSD COVER DEVICE SUB A
Additional Information
for use with
Eds/Efs Series Control Station
Enclosure Type
CLASS I DIV 1 and 2 GROUP B C D;CLASS II DIV 1 GROUP E F G;CLASS II DIV 2 GROUP F G;CLASS III;NEMA 3/7B/7C/7D/9E/9F/9G
Standards Met
UL 1203;CSA C22.2
dimensions
5.3000 IN X 4.6000 IN X 6.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DSD933
GTIN
00782274235332
UPC
782274235332
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Snap switch cover and device sub-assembly
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat