E10161704 - GRN DBL S/S Male RCPT

Eaton

  • $122.35 (Each)
  • $122.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10161704
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1704
Description
GRN DBL S/S Male RCPT
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Green, Double Set Screw, Male, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275128935 / 00662275128935
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.35 (Each)
Resources
Images
 
 
E10161704 - Large Image
 
E10161704 - Large Image
 
E10161704 - Large Image
 
E10161704 - Small Image
Other Links
 
 
E10161704 - Other
 
E10161704 - Other
 
E10161704 - Other
 
E10161704 - Other
Brochures
 
 
E10161704 - Brochure
Attachments
 
 
E10161704 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400
Voltage Rating
600 VAC/VDC
connection
Double Set Screw
Poles
1
Wire Size
2 To 4/0 AWG
insulation
TPE
Dimensions and Weight
Height
2.25
Width
2.25
Descriptions
extra long description
CRS-H E1016-1704 E1016 M R DSS NO 2
Product Type
E1016 M R DSS No 2 to 4/0 GR
Description
GRN DBL S/S MALE RCPT
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Green, Double set screw, Male, Thermoplastic elastomer (TPE), 600 Vac/dc
Special Features
Male Double Set Screw Receptacles
Additional Information
dimensions
4.2500 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-1704
GTIN
00662275128935
UPC
662275128935
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Insulated receptacle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat