EAJX26 - 3/4" Cond Body & CVR

Eaton

  • $193.56 (Each)
  • $193.56 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EAJX26
Manufacturer
Eaton
Manufacturer's Part Number
EAJX26
Description
3/4" Cond Body & CVR
Eaton Crouse-Hinds Series Condulet Eaj Conduit Outlet Box With Cover, 3-3/16" Cover Opening Diameter, Feraloy Iron Alloy, X Shape, 3/4"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274943732 / 00782274943732
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.56 (Each)
Resources
Images
 
 
EAJX26 - Small Image
 
EAJX26 - Large Image
 
EAJX26 - Large Image
 
EAJX26 - Large Image
 
EAJX26 - Large Image
Attachments
 
 
EAJX26 - Specification Sheet
Tech Bulletins
 
 
EAJX26 - Tech Bulletin
Other Links
 
 
EAJX26 - Other
 
EAJX26 - Other
 
EAJX26 - Other
 
EAJX26 - Other
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 NPT X Iron Round Base 3 3/16 CVR
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
Description
3/4" COND BODY & CVR
extra long description
CRS-H EAJX26 3/4 NPT X IRON ROUND B
Long Description
Eaton Crouse-Hinds series Condulet EAJ conduit outlet box with cover, 3-3/16" cover opening diameter, Feraloy iron alloy, X shape, 3/4"
Special Features
With Cover, Cover Opening Diameter 3-3/16 In
Additional Information
Cable Entry
(4) Side
dimensions
5.5600 IN X 2.7800 IN X 5.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EAJX26
GTIN
00782274943732
UPC
782274943732
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.