EAJX26SA - 3/4" Cond Body & CVR, Alu

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EAJX26SA
Manufacturer
Eaton
Manufacturer's Part Number
EAJX26 SA
Description
3/4" Cond Body & CVR, Alu
Eaton Crouse-Hinds Series Condulet Eaj Conduit Outlet Box With Cover, 3-3/16" Cover Opening Diameter, Copper-Free Aluminum, X Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274943633 / 00782274943633
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
EAJX26SA - Other
 
EAJX26SA - Other
 
EAJX26SA - Other
 
EAJX26SA - Other
Attachments
 
 
EAJX26SA - Specification Sheet
Tech Bulletins
 
 
EAJX26SA - Tech Bulletin
Images
 
 
EAJX26SA - Small Image
 
EAJX26SA - Large Image
 
EAJX26SA - Large Image
 
EAJX26SA - Large Image
 
EAJX26SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 NPT X Al Round Base 3 3/16 CVR
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
Description
3/4" COND BODY & CVR, ALU
Long Description
Eaton Crouse-Hinds series Condulet EAJ conduit outlet box with cover, 3-3/16" cover opening diameter, Copper-free aluminum, X shape, 3/4"
Special Features
With Cover, Cover Opening Diameter 3-3/16 In
extra long description
CRS-H EAJX26 SA 3/4 NPT X AL ROUND
Additional Information
Cable Entry
(4) Side
dimensions
5.5600 IN X 2.7800 IN X 5.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EAJX26 SA
GTIN
00782274943633
UPC
782274943633
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat