ECLK112 - 1/2X12 Explosion Proof Flex Coupling

Eaton

  • $458.25 (Each)
  • $458.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECLK112
Manufacturer
Eaton
Manufacturer's Part Number
ECLK112
Description
1/2X12 Explosion Proof Flex Coupling
Eaton Crouse-Hinds Series Eclk Coupling, 12" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274259604 / 00782274259604
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$458.25 (Each)
Resources
Images
 
 
ECLK112 - Small Image
 
ECLK112 - Large Image
 
ECLK112 - Large Image
 
ECLK112 - Large Image
Attachments
 
 
ECLK112 - Specification Sheet
Tech Bulletins
 
 
ECLK112 - Tech Bulletin
Other Links
 
 
ECLK112 - Other
 
ECLK112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Union X Male Threaded
Dimensions and Weight
Length
12
Descriptions
Product Type
1/2 X 12 Div 1 Flex CPLG Male-Female
Description
1/2X12 EXPLOSION PROOF FLEX COUPLING
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
extra long description
CRS-H ECLK112 1/2 X 12 DIV 1 FLEX C
Long Description
Eaton Crouse-Hinds series ECLK coupling, 12" flexible length, Male connection one end, female connection one end, Forged brass, 1/2" trade size
Special Features
Liquidtight
Additional Information
outside diameter
1-1/2
dimensions
15.7500 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
ECLK112
Brand
Eaton
GTIN
00782274259604
UPC
782274259604
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat