ECLK318 - 1X18 LT Flex Coupling

Eaton

  • $1481.25 (Each)
  • $1,481.25 (Each)

  • $7,406.25 (Per 5)
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
ECLK318
Manufacturer
Eaton
Manufacturer's Part Number
ECLK318
Description
1X18 LT Flex Coupling
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274261805 / 00782274261805
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,481.25 (Each)
Standard Packaging
$7,406.25 (Per 5)
Resources
Tech Bulletins
 
 
ECLK318 - Tech Bulletin
Attachments
 
 
ECLK318 - Specification Sheet
Images
 
 
ECLK318 - Small Image
 
ECLK318 - Large Image
 
ECLK318 - Large Image
 
ECLK318 - Large Image
Other Links
 
 
ECLK318 - Other
 
ECLK318 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Union X Male Threaded
Dimensions and Weight
Length
18
Descriptions
Product Type
1 X 18 Div 1 Flex CPLG Male-Female
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Description
1X18 LT FLEX COUPLING
extra long description
CRS-H ECLK318 1 X 18 DIV 1 FLEX CPL
Long Description
Eaton Crouse-Hinds series ECLK coupling, 18" flexible length, Male connection one end, female connection one end, Forged brass, 1" trade size
Special Features
Liquidtight
Additional Information
outside diameter
2-1/8
dimensions
23.0000 IN X 2.1300 IN X 2.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ECLK318
GTIN
00782274261805
UPC
782274261805
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1 in
Packaging
Weight per each
4.9
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECLK318.
Jump To:

Cross Referenced

These items are similar to ECLK318 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EXLK-318 Appleton Electric 00781381328609
ECLK318 Eaton Crouse-Hinds 00782274261805
ECFUF-318 Killark 00783936105826
ECLK-100-18 O-Z Gedney 00783126118872

* All prices subject to change.

Begin Live Chat