ECLK324 - 1X24 LT Flex Coupling

Eaton

  • $1776.65 (Each)
  • $1,776.65 (Each)
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
ECLK324
Manufacturer
Eaton
Manufacturer's Part Number
ECLK324
Description
1X24 LT Flex Coupling
Eaton Crouse-Hinds Series Eclk Coupling, 24" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274262000 / 00782274262000
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,776.65 (Each)
Resources
Tech Bulletins
 
 
ECLK324 - Tech Bulletin
Attachments
 
 
ECLK324 - Specification Sheet
Images
 
 
ECLK324 - Large Image
 
ECLK324 - Large Image
 
ECLK324 - Large Image
Other Links
 
 
ECLK324 - Other
 
ECLK324 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Female Union
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Length
24
Descriptions
Product Type
1 X 24 Div 1 Flex CPLG Male-Female
Description
1X24 LT FLEX COUPLING
Long Description
Eaton Crouse-Hinds series ECLK coupling, 24" flexible length, Male connection one end, female connection one end, Forged brass, 1" trade size
Special Features
Liquidtight
extra long description
CRS-H ECLK324 1 X 24 DIV 1 FLEX CPL
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Additional Information
outside diameter
2-1/8
dimensions
29.0000 IN X 2.1300 IN X 2.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ECLK324
GTIN
00782274262000
UPC
782274262000
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1 in
Packaging
Weight per each
5.7
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECLK324.
Jump To:

Cross Referenced

These items are similar to ECLK324 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EXLK-324 Appleton Electric 00781381328708
ECLK324 Eaton Crouse-Hinds 00782274262000
ECFUF-324 Killark 00783936105840
ECLK-100-24 O-Z Gedney 00783126118919

* All prices subject to change.

Begin Live Chat