EDS271SA - 3/4" Alu 1G Back Box

Eaton

  • $158.59 (Each)
  • $158.59 (Each)
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
EDS271SA
Manufacturer
Eaton
Manufacturer's Part Number
EDS271 SA
Description
3/4" Alu 1G Back Box
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Single-Gang, Dead End, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871059 / 00782274871059
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.59 (Each)
Resources
Images
 
 
EDS271SA - Small Image
 
EDS271SA - Large Image
 
EDS271SA - Large Image
 
EDS271SA - Large Image
Attachments
 
 
EDS271SA - Specification Sheet
Tech Bulletins
 
 
EDS271SA - Tech Bulletin
Other Links
 
 
EDS271SA - Other
 
EDS271SA - Other
 
EDS271SA - Other
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
Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Single-gang, Dead end, 3/4"
Description
3/4" ALU 1G BACK BOX
Product Type
Flexstation CNTRL Station Components
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H EDS271 SA FLEXSTATION CNTRL S
Additional Information
dimensions
3.5000 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Manufacturers Part Number
EDS271 SA
Brand
Eaton
GTIN
00782274871059
UPC
782274871059
Taxonomies, Classifications, and Categories
Type
BACK BOX
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
2.05
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDS271SA.
Jump To:

Cross Referenced

These items are similar to EDS271SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XFSB3A Adalet n/a
EDS271SA Appleton Electric 00781381698863
EDS271SA Eaton Crouse-Hinds 00782274871059
NEDS2714SA O-Z Gedney 00783126078367
NEDS271SA O-Z Gedney 00783126054132

* All prices subject to change.

Begin Live Chat