EDSC2190 - 2-CKT PB Station F.T.-3/4" Hub

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the EDSC2190 Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 DSD921 PB CNTRL Sta 2 CKT 0 / 14 $734.20
1 EDSC271 1G Feed Thru Box W/3/4" Hubs 4 / 203 $143.92
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDSC2190
Manufacturer
Eaton
Manufacturer's Part Number
EDSC2190
Description
2-CKT PB Station F.T.-3/4" Hub
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Feraloy Iron Alloy, Two Circuit Universal, 2, Single-Gang, 2, Through Feed, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274765686 / 00782274765686
Weight per unit
8.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
EDSC2190 - Tech Bulletin
Other Links
 
 
EDSC2190 - Other
 
EDSC2190 - Other
 
EDSC2190 - Other
Attachments
 
 
EDSC2190 - Specification Sheet
Images
 
 
EDSC2190 - Large Image
 
EDSC2190 - Large Image
 
EDSC2190 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Dimensions and Weight
Height
2-11/16
Width
3-1/2
Descriptions
Product Type
Eds FS Pushbutton Stations
Description
2-CKT PB STATION F.T.-3/4" HUB
extra long description
CRS-H EDSC2190 EDS FS PUSHBUTTON ST
Long Description
Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Feraloy iron alloy, Two circuit universal, 2, Single-gang, 2, Through feed, 3/4"
Special Features
Single Gang, 3/4 In Hub, Material Feraloy Iron Alloy
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Additional Information
Assembly/Kit
Yes
dimensions
3.5000 IN X 5.8100 IN X 5.9100 IN
Manufacturer Information
Manufacturers Part Number
EDSC2190
Brand
Eaton
Model
Pushbutton control station
GTIN
00782274765686
UPC
782274765686
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
8.95
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
NEMA 3/7B/7C/7D/9E/9F/9G
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat