EDSC272 - 2G Feed Though Box W/3/4" Hubs

Eaton Crouse-Hinds Series

  • $330.04 (Each)
  • $330.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDSC272
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EDSC272
Description
2G Feed Though Box W/3/4" Hubs
Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274871165 / 00782274871165
Weight per unit
10.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$330.04 (Each)
Resources
Images
 
 
EDSC272 - Small Image
 
EDSC272 - Large Image
Attachments
 
 
EDSC272 - Specification Sheet
Brochures
 
 
EDSC272 - Brochure
Other Links
 
 
EDSC272 - Other
 
EDSC272 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
Material
Feraloy
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Dimensions and Weight
Size
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Descriptions
extra long description
CRS-H EDSC272 EDSC FLEX STATION CNT
Product Type
Edsc Flex Station CNTRL Station
Description
2G FEED THOUGH BOX W/3/4" HUBS
Long Description
Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|OZGedney NEDSC272
Additional Information
dimensions
6.7180 IN X 7.1875 IN X 3.0625 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC272
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274871165
UPC
782274871165
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
BACK BOX
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat